![yklcdsl48347dm50k80criwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157622905.jpg?preset=medium)
ACUITY 250L7T 48-inch 347V 5000K 80CRI CDS LED Striplight, White
Description
Inspired by classic fluorescent strip channels, this LED fixture offers a traditional appearance that incorporates the latest technology. Available in several color temperatures, lumen packages and lengths. Ideal for use in commercial, retail, office, warehouse and display applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Strip Light |
Type | Contractor, Dimmable | Voltage Rating | 347 V |
Lamp Type | LED | DLC | Y |
DLC Code | PG7AXVV6 | DLC Class | Standard |
DLC Version | 5 | Series | CDS |
Lamp Wattage | 35 W | Light Color | White |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | 0 - 10 V Dimming Driver | Lens Type | Diffuse Polycarbonate |
Lumens | 4851 lm | Mounting Type | Surface/Suspended |
Housing Material | Cold Rolled Steel | Housing Finish | High Gloss Baked White Enamel |
Dimensions | 4 ft L x 2.62 in W x 2.13 in H | Includes | Row Aligner Bracket |
Standards | CSA Certified, DLC Listed | Application | For Use in Commercial, Retail, Office, Warehouse and Display Applications |
Packages
1 - UNIT - 1 |