Abbotsford
yklcdsl48mvdm50k80criwh

ACUITY 48 inch 38W 4366LM 120-77V 5000K CDS LED Dual Strip Light, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:258WKE

Description

The CDS LED strip light is designed and priced to be a one-for-one replacement of 1-, 2-, or 4-lamp fluorescent strip lights with up to 9,000 lumens for your retail, warehouse, and office applications.Easy to install, the CDS LED can be surface or suspension mounted. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.CSA certified to US and Canadian safety standards and listed suitable for damp locations. Minimum starting temperature at -40°F (-40°C). Maximum ambient operating temperature of 95°F (35°C).FEATURES:• Continuous-row mounting• End-to-end illumination• No pixelation• 35°C Ambient Rating

Specifications

Brand Name Acuity Brands DLC Y
DLC Code PA8BGB9K DLC Class Standard
DLC Version 5 UPC 191723036480

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok