![yklzl1dl483000lmfstmvolt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11947933.jpg?preset=medium)
ACUITY 234M99 48-inch 120-277V 3000LM ZL1D Series LED Striplight, Drop Lens
Description
The ZL1D LED strip light with its drop lens, provides a clean look for commercial or architectural applications. Intentional uplight helps minimize the cave effect on the ceiling. You get the application versatility of a fluorescent fixture, with the efficiency you expect from LED. Highly efficacious, the ZL1D maximizes savings yet does so without compromising light levels.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Strip Light |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 33 W |
Lamp Type | LED | DLC | Y |
DLC Code | P75FJ9P3 | DLC Class | Premium |
DLC Version | 5 | Series | ZL1D |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Drop | Lumens | 3000 lm |
Mounting Type | Flush/Surface | Housing Material | Cold Rolled Steel |
Dimensions | 48 in L X 2.234 in W x 2.9882 in H | Standards | CSA Certified, DLC Certified |
Application | Ideal for New Construction and Retrofit Applications in T8 Lengths. Ideal for Use in Commercial, Retail, Manufacturing, Warehouse and Display Applications |
Packages
1 - UNIT - 1 |