![yklzl1nl485000lmfst35k80](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/457082728.jpg?preset=medium)
ACUITY 253WJ6 48-inch 120-277V 3500K 5000LM 80CRI ZL1N Series LED Striplight - Snap on Frosted, Diffuse
Description
The ZL1N LED strip light delivers the look of a traditional low-profile fluorescent strip, but offers features and efficacy beyond conventional technology. Highly efficacious, the ZL1N maximizes savings yet does so without compromising light levels. Built on the compact, low-profile Z strip channel, this LED strip offers long maintenance-free life, several color temperatures, lumen outputs and lengths. Ideal for new construction and retrofit applications in T5 and T8 lengths. Ideal for uplight and downlight in commercial, retail, manufacturing, warehouse, cove and display applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Strip Light |
Type | Rectangular | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 34 W | Lamp Type | LED |
Series | ZL1N | Average Life | 60000 hr |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Lens Type | Snap on Frosted | Lumens | 5000 lm |
Mounting Type | Surface, Suspended | Housing Material | Cold Rolled Steel |
Housing Finish | High-Gloss, Baked White Enamel | Dimensions | 48 in L x 2-1/8 in W |
Standards | CSA Certified, DLC Certified | Application | Ideal for Uplight and Downlight in Commercial, Retail, Manufacturing, Warehouse, Cove and Display Applications |
UPC | 190887789041 |
Packages
1 - UNIT - 1 |