![difsl3in1624v4100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/365867445.jpg?preset=medium)
RJ CROSS ARCHITECTURAL 16 ft 24V 4100K SL3-IN Series Indoor Linear LED Strip
Description
Diffusion LED SL-3 is a flexible 8mm linear LED strip. 16 feet in length, it may be cut every 6 LEDs (50mm / 2”). It uses 120 LEDs per Meter (36 LEDs / ft).FEATURES:- 3M industrial strength adhesive tape- Voltage Input: 24VDC- Long life LED: 50,000 hours- Dimmable with dimming power supply- 24" leads on both ends of each roll
Specifications
Brand Name | RJCROSS | Item Name | LED Strip Light |
Type | Flexible, Indoor, Dimmable | Voltage Rating | 24 VDC |
Lamp Type | LED | Lamp Wattage | 3 W/ft |
Average Life | 50000 hr | Color Temperature | 4100 K |
Color Rendering Index (CRI) | 91 | Lumens | 908 lm/m |
Dimensions | 16 ft L x 8 mm W | Standards | cULus Listed |
UPC | 660832124413 |
Packages
1 - UNIT - 1 |