![ykltzl1dl9610000lm4kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458928852.jpg?preset=medium)
ACUITY 8 ft 83W 120V 4000K 10000LM TZL1D Series LED Strip Light, White
Description
The ZL1D LED strip light with its drop lens, provides a clean look for commercial or architectural applications. Intentional uplight helps minimize the cave effect on the ceiling. You get the application versatility of a fluorescent fixture, with the efficiency you expect from LED. Highly efficacious, the ZL1D maximizes savings yet does so without compromising light levels.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Strip Light |
Voltage Rating | 120 V | Lamp Type | LED |
Series | TZ1LD | Lamp Wattage | 83 W |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Frosted | Lumens | 10000 lm |
Mounting Type | Surface/Suspended | Housing Finish | White |
Dimensions | 96 in L x 4-1/2 in W x 4 in H | Standards | CSA, DLC Certified |
Application | For Commercial and Architectural | UPC | 190887800401 |
Packages
1 - UNIT - 1 |