Abbotsford
junt271l4kfsl

ACUITY 13W 120V 1044LM 4000K JUNO Trac-Master Arc T271L Series LED Trac Fixture, Silver

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:T271L4KFSL

Description

The ultra-efficient optical system of the Arc LED trac fixture maximizes efficiency while minimizing fixture depth, yielding a unique and attractive aesthetic. It approximates the light output and distribution of 60-75W PAR30 halogen lamps, utilizing about 20% of the energy and having a rated life of 50,000 hours. It is available in 2700K, 3000K, 3500K and 4000K color temperatures with a typical 85 CRI. Optional high CRI versions are available in 2700K or 3000K with a typical 92 CRI. There are also Enhanced Spectrum versions to bring out color depth in retail goods, artwork, etc. The Arc LED is available with or without louver to optimize visual cutoff; there is also a louver accessory that can be added at a later time if desired. Die cast aluminum housing provides outstanding thermal management of LED, yielding 70% average lumen maintenance at 50,000 hours of operation. Fashionable, elegant design complements any decor. Available in white, black and silver painted finishes.

Specifications

Brand Name Juno Item Name Trac Head
Type Flood Distribution Voltage Rating 120 V
Lamp Type LED Amperage Rating 0.14 A
Lumens 1044 lm Average Life 50000 hr
Color Temperature 4000 K Dimensions 5 in W x 2-11/16 in D x 5-61/64 in H
Standards UL, cUL Listed, Energy Star Certified, DLC Listed UPC 661209353252

Packages

1 - UNIT - 1 4 - UNIT - 4