ACUITY 0.6W 12V 24LM 5000K Trac 12 Low Power LED Module, White
Description
Miniature LED module approximates the lumen output and light distribution of 5-watt xenon lamps, utilizing approximately 1/8 of the energy while lasting 50,000 hours. Available in 3000K and 5000K color temperatures, the white-light TL201LED Series is ideal for linear lighting applications including cove, undercabinet, undershelf, task and casework display lighting. The TL201LED is compatible with standard Trac 12 and Trac 12/25 trac.
Specifications
Brand Name | Juno | Item Name | Miniature LED Module |
Type | Dimming | Voltage Rating | 12 VAC |
Lamp Type | LED | Housing Finish | White |
Series | TL201LED | Lamp Wattage | 0.5 W at 11.5 V, 0.6 W at 12 V |
Lumens | 21 lm at 11.5 V, 24 lm at 12 V | Average Life | 50000 hr |
Color Temperature | 5000 K | Housing Material | Thermoplastic |
Color | White | Dimensions | 2-1/4 in W x 15/16 in D x 5/8 in H |
For Use With | 12 VAC Trac 12 and Trac 12/25 Remote Mount Magnetic Transformers, All 12 VAC TL601E Electronic Drivers, Trac 12 Miniature Low Voltage Trac System | Standards | UL/cUL Listed |
Application | For Linear Lighting Uses Including Cove, Undercabinet, Undershelf, Task and Casework Display Lighting | UPC | 661209203533 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |