
SIGNIFY LCRM10930H2WHTZ10U OMNISPOT RM 1000LM 90CRI3000K H2 WHI
Description
OmniSpot RM 1000lm 80CRI 3000K H2 WH
Specifications
Brand Name | Lightolier | Sub Brand | OmniSpot |
Item Name | LED Track Light | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 6 - 12 W | Lamp Type | LED |
Housing Finish | Matte White | Series | LCRM |
Lighting Technology | COB | Number of Heads | 2 |
Lumens | 1000 lm | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Mounting Type | Recessed |
Housing Material | Die-Cast Aluminum | Standards | cULus Listed, RoHS Compliant, Energy Star Rated |
UPC | 190096073887 |
Packages
1 - UNIT - 1 |