![cfi2aveg38l8352acr347](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399229702.jpg?preset=medium)
PHILIPS LIGHTING 2 ft x 2 ft 347V 3800LM 3500K Arioso Recessed LED with Frosted Ribbed Acrylic Lens, White
Description
The Philips Day-Brite / Philips CFI Arioso recessed LED with ribbed acrylic lens offers standard-setting efficiency without aesthetic compromise. These LED luminaires combine state-of-the-art, flexible and globallyrecognized LED lighting platforms with proven Arioso optical combinations.
Specifications
Brand Name | Day-Brite CFI | Item Name | LED Recessed Troffer |
Type | Arioso, T-Bar | Voltage Rating | 347 V |
Lamp Type | LED | Housing Finish | Matte White Acrylic |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Lens Type | 100% Frosted Ribbed Acrylic | Lumens | 3800 lm |
Mounting Type | Ceiling | Housing Material | Steel |
Dimensions | 2 ft L x 2 W ft | Standards | cCSAus Certified |
Application | Indoor General Area Lighting, Offices, Schools, Retail and Health Care Applications | UPC | 784197027810 |
Packages
1 - UNIT - 1 |