![cfi2aveg38l8352acrunv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399229709.jpg?preset=medium)
PHILIPS LIGHTING 2 ft x 2 ft 120V-277V 3800LM 3500K Arioso Recessed LED with Frosted Ribbed Acrylic Lens, White
Description
The Philips Day-Brite / Philips CFI Arioso recessed LED with ribbed acrylic lens offers standard-setting efficiency without aesthetic compromise. These LED luminaires combine state-of-the-art, flexible and globallyrecognized LED lighting platforms with proven Arioso optical combinations.
Specifications
Brand Name | Day-Brite CFI | Item Name | LED Troffer |
Type | Dimmable, T-Bar | Voltage Rating | 120 - 277 V |
Fixture Wattage | 40 W | Lamp Type | LED |
Housing Finish | White Acrylic Matte Paint | Average Life | 3000 hr |
Light Color | Soft White | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted Acrylic |
Lumens | 3800 lm | Mounting Type | Recessed |
Housing Material | 20 ga Cold Rolled Steel | Dimensions | 2 ft L x 2 ft W |
Standards | cULus Listed | Application | For Indoor General Area Lighting Offices, Schools, Retail and Health Care Applications |
UPC | 781370296926 |
Packages
1 - UNIT - 1 |