![cfi2aveg38l8404acrunvdim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399229703.jpg?preset=medium)
PHILIPS LIGHTING 2 ft x 4 ft 120V-277V 3800LM 4000K Arioso Recessed LED with Frosted Ribbed Acrylic Lens (0-10V Dimming), White
Description
The Philips Day-Brite / Philips CFI Arioso recessed LED with ribbed acrylic lens offers standard-setting efficiency without aesthetic compromise. These LED luminaires combine state-of-the-art, flexible and globally recognized LED lighting platforms with proven Arioso optical combinations.
Specifications
Brand Name | Day-Brite CFI | Item Name | LED Troffer |
Type | Arioso, Dimmable, T-Bar | Voltage Rating | 120 - 277 V, 0 - 10 V Dimming |
Fixture Wattage | 40.3 W | Lamp Type | LED |
Housing Finish | Baked White | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Acrylic | Lumens | 3800 lm |
Mounting Type | Ceiling | Housing Material | Steel |
Dimensions | 4 ft L x 2 ft W | Standards | cCSAus Certified |
Application | Offices, Schools, Retail and Health Care Applications | UPC | 784197051228 |
Packages
1 - UNIT - 1 |