![cfi2cag42l8404dsunvdim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/417795896.jpg?preset=medium)
PHILIPS LIGHTING 2 inch x 4 inch 120-277V 4200LM 80CRI 4000K Philips Day-Brite ClearAppeal LED, Grid Ceiling, Smooth Diffuser 0-10V Dimming
Description
"2CAG42L840-4-DS-UNV"
Specifications
Brand Name | Day-Brite CFI | Item Name | ClearAppeal LED Recessed Troffer |
Type | T-Bar | Voltage Rating | 120 - 277 V |
Lamp Type | LED | Housing Finish | Smooth |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | 0 - 10 V Dimming | Lumens | 4200 Im |
Mounting Type | Ceiling | Housing Material | Steel |
Dimensions | 4 ft L x 2 W ft | Includes | T-Bar Grid Clips |
Standards | UL, cETLus Listed, DLC Listed, Damp Location | Application | Modern Offices, Schools and Retail Environments |
UPC | 784197028428 |
Packages
1 - UNIT - 1 |