![cfi2clg36l8352dunvdim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698792.jpg?preset=medium)
PHILIPS LIGHTING 2 ft x 2 ft 3600L 3500K 0-10V Canlyte Dimmable LED Recessed Opal Diffuser Luminaire
Description
DayLine LED is an energy efficient shallow depth troffer designed specifically around LEDs. Developed utlizing a minimalistic strategy to achieve sustainable objectives, DayLine LED offers a clean appearance for a fresh variation from traditional lensed troffers. Its soft opal diffuser with large luminous area minimizes apparent brightness and provides general lighting for a wide variety of applications such as offices, schools, retail, or healthcare.
Specifications
Brand Name | Philips Lighting | Item Name | Troffer |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 - 277 V |
Lamp Type | LED | Housing Finish | Matte White |
Lamp Wattage | 42 W | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic |
Lens Type | Opal | Lumens | 3600 lm |
Housing Material | Plastic | Dimensions | 310 mm L x 70 mm H |
Includes | Control Unit | Application | Monitor Workplace, Emergency Lighting, Offices, Schools, Retail or Healthcare |
UPC | 781370146740 |
Packages
1 - UNIT - 1 |