
PHILIPS LIGHTING 2 ft x 4 ft 120V-277V 4000K 4200LM FluxGrid LED Recessed (0-10V Dimming), White
Description
The Philips Day-Brite / Philips CFI FluxGrid LED recessed offers architectural appeal with “must have” features. Two different lens styles, discrete air handling, integral emergency, and access to the boards and driver from below make FluxGrid an ideal solution for a wide range of applications.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | LED Troffer | Type | Dimmable |
Voltage Rating | 120 - 277 V | Fixture Wattage | 33.9 W |
Lamp Type | LED | Housing Finish | Matte White Polyester Powder Coated |
DLC | Y | DLC Code | P44YBQWS |
DLC Class | Standard | DLC Version | 5.1 |
Series | FluxGrid | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Opal Acrylic Diffuser |
Lumens | 4200 lm | Mounting Type | Recessed |
Dimensions | 2 ft L x 2 ft W x 3 in H | Standards | cETLus, DLC Listed |
Application | Used in Office, Banks, Hospitality, Fashion, Education, Hospitals and Care Centers | UPC | 784197242237 |
Packages
1 - UNIT - 1 | 26 - SKID - 26 |