PHILIPS LIGHTING 2 ft x 4 ft 120V-277V 4000K 5400LM FluxGrid LED Recessed (0-10V Dimming), White
Description
The Philips Day-Brite / Philips CFI FluxGrid LED recessed offers architectural appeal with “must have” features. Two different lens styles, discrete air handling, integral emergency, and access to the boards and driver from below make FluxGrid an ideal solution for a wide range of applications.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | DAYBRITE |
Item Name | LED Troffer | Type | Dimmable |
Voltage Rating | 120 - 277 V | Fixture Wattage | 36 W |
Lamp Type | LED | Housing Finish | Matte White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Acrylic | Lumens | 5400 lm |
Mounting Type | Recessed, Ceiling | Dimensions | 4 in L x 2 in W |
Standards | DLC, cETLus Listed, CSA Certified | Application | Office, Banks, Hospitality, Fashion, Education, Hospitals and Care Centers |
UPC | 784197242213 |
Packages
1 - UNIT - 1 |