PHILIPS LIGHTING 2 ft x 2 ft 120V-277V 3800LM 4000K T-Grid Recessed LED Troffer, White
Description
The Philips Day-Brite / Philips CFI T-Grid LED troffer is an energy efficient low profile luminaire offering excellent performance for general lighting applications such as offices, schools, healthcare, or retail. Featuring a frosted prismatic lens to enhance visual comfort, the T-Grid LED Troffer utilizes highly reliable and efficient Philips LED platform boards and dimmable driver, enabling market leading efficiency in its category.
Specifications
Brand Name | Day-Brite CFI | Item Name | LED Troffer |
Type | T-Grid | Voltage Rating | 120 - 277 V |
Lamp Type | LED | Housing Finish | White |
Lamp Wattage | 43.5 W | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Pattern 12 Prismatic Acrylic |
Lumens | 3800 lm | Mounting Type | Recessed |
Housing Material | Flat Steel | Dimensions | 2 ft L x 2 W ft |
Standards | UL, cETLus Listed, CSA Certified | Application | Offices, Schools, Healthcare or Retail |
UPC | 782343332719 |
Packages
1 - UNIT - 1 |