
SIGNIFY 2 ft x 4 ft 48W 120-277V 4000K PILA Series Backlit LED Flat Panel, White
Description
The Pila BP is a backlit LED flat panel that provides a uniformly lit lens for a clean aesthetic appeal and even distribution of light to the space to minimize the number of light points needed. Shallow depth and light weight make the BP flat panel a versatile and easy to use product in applications such as schools, office and retail.
Specifications
Brand Name | Pila-Led | Item Name | LED Backlit Panel |
Type | Dimmable | Voltage Rating | 120 - 277 VAC, 0 - 10 V Dimming |
Fixture Wattage | 48 W | Lamp Type | LED |
Housing Finish | White Painted | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Acrylic Diffuser | Lumens | 4800 lm |
Enclosure Type | IP20, IK03 | Mounting Type | Recessed T-Bar |
Housing Material | Steel | Dimensions | 4 ft L x 2 ft W x 1.97 in D |
Standards | cETLus Listed, DLC Qualified | Application | For Damp Locations, Schools, Office and Retail Applications |
UPC | 190096130795 |
Packages
2 - UNIT - 2 | 28 - UNIT - (28) |