AIMLITE P14BR-2LPS-32/3C FIXT LED PANEL 2X2 120V- 347V 5000LM 35K 4K 5K
Description
2x2 ft 20/30/40 W DLC Standard LED Backlit Panel with 120 to 347 V, 3500/4000/5000 K color temperature, 2500/3600/4500 Lumens. P14BR LED panel lights utilize next-generation back-lit technology, ensuring high performance, superior uniformity, and reduced glare. Featuring a 120-347V driver and the versatility to change the color temperature and lumen output with a simple switch, the P14BR series is the premier and cost-effective solution for reducing stocking inventory. These commercial grade LED panels lights are the ideal replacement for traditional fluorescent fixtures in offices, schools, and commercial buildings.
Specifications
Brand Name | Aimlite | Item Name | Panel Light |
Type | 3 CCT, 3 Power Selectable | Voltage Rating | 100 - 347 V |
Fixture Wattage | 20 W, 30 W, 40 W | Lamp Type | LED |
Housing Finish | White | Series | P14BR Series |
Lighting Technology | Back-Lit | Average Life | 50000 hr |
Color Temperature | 3500 K, 4000 K, 5000 K | Color Rendering Index (CRI) | >=82 |
Ballast Type | 0 - 10 V Dimmable | Lens Type | PMMA |
Lumens | 2500 lm, 3600 lm, 4500 lm | Mounting Type | Recessed, Surface, Suspended |
Housing Material | Aluminum Alloy | Dimensions | 2 ft L x 2 ft W x 2-3/8 in H |
Standards | CSA C22.2 C141-15, ICES-005, cULus Listed, IC Rated, Meets requirements of ICES-005 issue 5 for Class B, CAN/ULC-S102.3-07, CAN/ULC-S102.2-10, FCC Certified, DLC Listed, CSA Certified, ETL Intertek | Application | Offices, Schools and Commercial Buildings Applications |
Packages
1 - UNIT - 1 |