![elt14fplblledselectcct](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338388202.jpg?preset=medium)
ELITE LIGHTING 1 ft x 4 ft 120V-347V Architectural LED Flat Panel Backlit with Multiple Lumens and CCT
Description
1x4 ft Architectural LED flat panel backlit with multiple lumens and CCT. The clean design of the FLP1-BL provides a modern alternative to traditional fluorescent troffers. Available in 1x4, 2x2 and 2x4. Backlit design delivers unmatchable uniform light distribution. Easily adjust brightness level (multi-lumen) and color options (multi-CCT) in the field with multi-lumen and multi-CCT selectors. Perfect for offices, schools, healthcare, hospital, retail, among other applications.
Specifications
Brand Name | Elite Lighting | Item Name | Architectural LED Flat Panel Troffer with Multiple Lumens and CCT |
Voltage Rating | 120 - 347 V | Lamp Type | LED |
Housing Finish | White | Series | FPL-BL Series |
Lighting Technology | Back-Lit | Average Life | 60000 hr |
Color Temperature | 3500 K, 4000 K, 5000 K | Color Rendering Index (CRI) | 85 |
Ballast Type | 0 - 10 V Dimmable | Lumens | 2000 lm, 3000 lm, 4000 lm |
Mounting Type | Recessed, Surface, Suspended | Housing Material | Steel |
Dimensions | 4 ft L x 1 ft W x 1-3/4 in H | Includes | Mounting Hardware |
Standards | IC Rated, DLC Listed, cULus Listed, Title 24 | Application | Offices, Schools, Healthcare, Hospital and Retail Applications |
Packages
1 - UNIT - 1 |