![elt22fpl1led2l3l4l120v4k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/133491459.jpg?preset=medium)
ELITE LIGHTING 22FPL1LED2L3L4LMVOLT40K 2 ft x 2 ft 120V 4000K FPL1-LED Series Architectural LED Flat Panel, White
Description
This fully luminous LED flat panel delivers exceptional performance and aesthetically pleasing optics, optimizing shallow plenum spaces. Perfect for new construction applications or retrofitting existing fluorescent troffer luminaires. It offers a range of dimming, lumen and CCT options. Perfect for either recessed or surface mounted installations, it’s an ideal choice for commercial office space, retail merchandising, eductional, and healthcare facilities.
Specifications
Brand Name | Elite Lighting | Item Name | LED Flat Panel |
Type | Architectural, Fully Luminous | Voltage Rating | 120 - 277 V, 0 - 10 V Dimming |
Fixture Wattage | 19.9/30/39 W | Lamp Type | LED |
Housing Finish | 93% Reflective White Coated | Series | FPL1 |
Average Life | 60000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 85 | Lumens | 2000/3000/4000 lm |
Mounting Type | Recessed/Suspended/Surface | Housing Material | 20 ga Cold Rolled Steel |
Dimensions | 2 ft L x 2 ft W x 3.1 in D | Standards | cULus Listed, DLC Premium Qualified, California Title 24 Compliant, In Accordance with IES LM79-08, LM80 and TM-30, TM-21 |
Application | Ideal Choice for Commercial Office Space, Retail Merchandising, Educational and Healthcare Facilities |
Packages
1 - UNIT - 1 |