Abbotsford
elt22fplblledselectcct

ELITE LIGHTING 2 ft x 2 ft 120-347V 35K/4K/5K 22-FPL1-LED Architectural LED Flat Panel

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:22PFLBLLED2L3L4L35K4K5K

Description

2x2 ft Architectural LED flat panel backlit with multiple lumens and CCT. The clean design of the FLP1-BL provides a modern alternative to traditional fluorescent troffers. Available in 1x4, 2x2 and 2x4. Backlit design delivers unmatchable uniform light distribution. Easily adjust brightness level (multi-lumen) and color options (multi-CCT) in the field with multi-lumen and multi-CCT selectors. Perfect for offices, schools, healthcare, hospital, retail, among other applications.

Specifications

Brand Name Elite Lighting Item Name LED Flat Panel Light
Type Architectural, Backlit Voltage Rating 120 - 347 V
Fixture Wattage 19/28/37 W Lamp Type LED
Housing Finish White Beam Angle 110°
Average Life 60000 hr Color Temperature 3500/4000/5000 K
Color Rendering Index (CRI) 85 Lumens 2000/3000/4000 lm
Mounting Type Recessed/Suspended/Surface Mount Housing Material 20 ga Cold Rolled Steel
Dimensions 2 in L x 2 in W x 1-3/4 in H Standards cULus Listed, Damp Location, IC Rated, DLC Listed, Title 24 Compliant
Application For Offices, Schools, Healthcare, Hospital, Retail Applications

Packages

1 - UNIT - 1