![iwapan2x210027740w50kstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331035538.jpg?preset=medium)
STANDARD PRODUCTS 67156 2 ft x 2 ft 40W 100-277V 5000K 4323LM C Series Choice LED Panel, White
Description
Standard's Choice LED Panels operate from 100 V to 277 V and have an ultra-thin profile. The sleek and modern design is easily and quickly installed. The Choice commercial grade panels are the perfect solution to meet required light levels in any application. LED Choice Panels are perfect for offices, schools and commercial buildings.FEATURES:- Consistent even dimming you can depend on. Dimmable 0-10V.- Designed to fit seamlessly into existing T-bar systems or alternatively can be surface-mounted or suspended for a unique look- Ideal replacement for traditional fluorescent fixtures, offering a uniform light and minimal glare.
Specifications
Brand Name | Standard Products | Item Name | LED Panel |
Type | Ultra Thin Profile | Voltage Rating | 100 - 277 V |
Fixture Wattage | 40 W | Lamp Type | LED |
Housing Finish | White | DLC | N |
Series | Choice | Beam Angle | 113.8° Vertical, 113° Horizontal |
Average Life | 50000 hr | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 83 | Lens Type | Frosted Polystyrene |
Lumens | 4323 lm | Mounting Type | Recessed, Suspended or Surface |
Housing Material | Aluminum Alloy | Dimensions | 2 in L x 2 in W x 1-3/4 in H |
Standards | cULus Listed, DLC Listed, IP20 Rated, FCC Approved | Application | For Offices, Schools and Commercial Buildings, Damp Location |
UPC | 069549671560 |
Packages
1 - UNIT - 1 |