Abbotsford
juns2x2bl3940uwh3

ACUITY 2 ft x 2 ft 3900LM 4000K Juno X-Series S2X2BL LED Low Profile Basket, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:S2X2BL-3940U-WH3

Description

The ideal upgrade from traditional fluorescent troffers, the new Indy X-Series LED Low Profile Basket recessed luminaires offer indirect, low-glare, ultra-efficient illumination for today's commercial buildings. The specially formulated high transmission optic features a textured opal surface on one side specially designed for lighting lenses. These LED fixtures provide uniform illumination when installed in suspended or drywall ceilings. Plus, they are much more energy-efficient than fluorescent, reducing operating costs by 50% vs T8 Fluorescent and offer superior service life.

Specifications

Brand Name Indy Sub Brand Indy
Item Name LED Troffer Type Square, Direct Outlet, Symmetric
Voltage Rating 120 - 277 V Lamp Type LED
Number of Lamps 1 Housing Finish High Gloss White
Lamp Wattage 36 W Color Temperature 4000/4100 K
Color Rendering Index (CRI) 80 Ballast Type Electronic
Lens Type Opal Lumens 3900 Im
Housing Material Steel Dimensions 2 ft L x 2 W ft
Standards DLC Listed Application For Damp Location
UPC 633044368678

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok