![juns2x4bl5535uwh3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381551770.jpg?preset=medium)
ACUITY S2X4BL-5535U-WH3 2 ft X 4 ft 35000K 5500LM S2X4BL Series Dimmable Recessed LED Troffer
Description
The ideal upgrade from traditional fluorescent troffers, the new Indy X-Series LED Low Profile Basket recessed luminaires offer indirect, low-glare, ultra-efficient illumination for today's commercial buildings. The specially formulated high transmission optic features a textured opal surface on one side specially designed for lighting lenses. These LED fixtures provide uniform illumination when installed in suspended or drywall ceilings. Plus, they are much more energy-efficient than fluorescent, reducing operating costs by 50% vs T8 Fluorescent and offer superior service life.
Specifications
Brand Name | Indy | Sub Brand | Indy |
Item Name | LED Troffer | Type | Rectangular, Direct Outlet, Symmetric |
Voltage Rating | 120 - 277 V | Fixture Wattage | 53 W |
Lamp Type | LED | Number of Lamps | 1 |
Housing Finish | High Gloss White, Matte | Lamp Wattage | 36 W |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic | Lens Type | Opal |
Lumens | 5500 Im | Housing Material | Steel |
Dimensions | 4 x 2 ft | Standards | DLC Listed |
Application | For Damp Location | UPC | 633044369064 |
Packages
1 - UNIT - 1 |