![sat65592](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160613167.jpg?preset=medium)
SATCO LIGHTING 65-592 Suspension Kit for 1' x 4' LED Backlit Flat Panel Fixtures
Description
Suspension Kit for 1' x 4' LED Backlit Flat Panel Fixtures
Specifications
Brand Name | NUVO Lighting | Item Name | Frame Kit |
Length | 11.02 in | Width | 9.84 in |
Height | 3.94 in | Mounting | Surface |
Material | Stainless Steel | Color/Finish | Silver |
For Use With | 1 x 4 ft Backlit Flat Panel Light Fixtures | UPC | 045923659591 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |