
SATCO LIGHTING 65-595 1 ft X 4 ft Backlit Panel Frame Kit White Finish
Description
1 ft X 4 ft Backlit Panel Frame Kit White Finish
Specifications
Brand Name | NUVO Lighting | Item Name | Frame Kit |
Length | 48 in | Width | 12.66 in |
Height | 4.33 in | Mounting | Surface |
Material | 6063 Aluminum | Color/Finish | White |
For Use With | 1 ft x 2 ft Backlit Panel | UPC | 045923655623 |
Packages
1 - UNIT - 1 |