Abbotsford
sat65361

SATCO LIGHTING 65-361 1 ft x 4 ft LED Flat Panel Frame Kit, White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:65-361

Description

1X4 LED flat panel frame kit

Specifications

Brand Name Satco Products Item Name Frame Kit
Type Components Length 47.63 in
Width 11.63 in Height 3 in
Color/Finish White For Use With 1 x 4 ft LED Flat Panels
UPC 045923673610

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $41.80 / EA
Quantity EA