SATCO LIGHTING 65-362 2 ft x 2 ft LED Flat Panel Frame Kit, White
Description
2X2 LED flat panel frame kit
Specifications
Brand Name | Satco Products | Item Name | LED Flat Panel Frame Kit |
Type | Components | Length | 24 in |
Width | 24 in | Height | 3 in |
Mounting | Surface | Color/Finish | White |
For Use With | 2 x 2 ft Flat Panels | Standards | California Proposition 65 Compliant |
UPC | 045923663628 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |