SATCO LIGHTING 65-363 2' x 4' LED Flat Panel Frame Kit, White
Description
2X4 LED flat panel frame kit
Specifications
Brand Name | Satco Products | Item Name | LED Flat Panel Frame Kit |
Type | Components | Length | 48 in |
Width | 24 in | Height | 3 in |
Mounting | Surface | Color/Finish | White |
For Use With | 2 x 4 ft Flat Panels | Standards | California Proposition 65 Compliant |
UPC | 045923663635 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |