![sats11814](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297592573.jpg?preset=medium)
SATCO LIGHTING S11814 4-inch 14.5W 120-277V Commercial LED Downlight
Description
This a commercial LED downlight with Color Quick technology: Select among a range of watts, lumens, and color temperatures. An outboard LED driver/junction box allows for easy placement, even in the most challenging renovations. The downlight mounts securely into the mounting plates, sold separately, for new construction. The spring-loaded arms ensure a tight fit in both settings.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | Troffer | Type | Commercial Downlight Retrofit |
Voltage Rating | 120 - 277 V | Fixture Wattage | 11 W |
Lamp Type | LED | Number of Lamps | 1 |
Housing Finish | Silver | Lamp Wattage | 11 W |
Beam Angle | 40° | Average Life | 50000 hr |
Color Temperature | Cool White,Warm White | Ballast Type | Self |
Lens Type | Polycarbonate | Lumens | 1020 lm |
Mounting Type | Ceiling | UPC | 045923118142 |
Packages
1 - UNIT - 1 |