
STANPRO 69163 2 ft x 4 ft 120-347V 3CCT L3CBA Series GEN 2 LED Recessed Center Basket
Description
Stanpro’s L3CBA offers a classic look with all the necessary features to make it the perfect product for your commercial lighting applications. With its 120-347 V and its 3 CCT and 3 power selectable features, it makes it the simple choice for all projects. This energy efficient center basket has a long life for optimal performance and is ideal for all commercial and industrial buildings.
Specifications
Brand Name | Stanpro | Item Name | LED Center Basket |
Type | 3 CCT, 3 Power Selectable | Voltage Rating | 120 - 347 V |
Fixture Wattage | 34 W, 38 W, 45 W | Lamp Type | LED |
Housing Finish | White | DLC | Y |
DLC Code | S-3IMJBY | DLC Class | Premium |
DLC Version | 5.1 | Average Life | 189000 hr |
Color Temperature | 3500 K, 4000 K, 5000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | 0 - 10 V Dimmable | Lens Type | Frosted PMMA |
Lumens | 4794 lm, 5244 lm, 6075 lm | Mounting Type | Support Cable, T-Grid |
Housing Material | Steel | Dimensions | 4 ft L x 2 ft W x 2-1/8 in H |
Standards | DLC Listed, UL Listed | UPC | 069549027763 |
Packages
1 - UNIT - 1 |