![stnl3cba1lps30pq3c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/412328918.jpg?preset=medium)
STANPRO 69161 1 ft x 4 ft 120-347V 3CCT L3CBA Series GEN 2 LED Recessed Center Basket
Description
Stanpro’s L3CBA offers a classic look with all the necessary features to make it the perfect product for your commercial lighting applications. With its 120-347 V and its 3 CCT and 3 power selectable features, it makes it the simple choice for all projects. This energy efficient center basket has a long life for optimal performance and is ideal for all commercial and industrial buildings.
Specifications
Brand Name | Stanpro | Item Name | LED Center Basket |
Type | Selectable CCT | Voltage Rating | 120 - 347 V |
Fixture Wattage | 20/25/30 W | Lamp Type | LED |
Housing Finish | White | DLC | Y |
DLC Code | S-HCXGK6 | DLC Class | Premium |
DLC Version | 5.1 | Light Output | 125 lm/W |
Beam Angle | 102.8° Vertical/120.9° Horizontal | Average Life | 189000 hr |
Color Temperature | 3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | PMMA | Lumens | 2660/3250/3810 lm |
Mounting Type | Grid, Recessed, Surface | Housing Material | Steel |
Dimensions | 1 ft L x 4 ft W x 2 in D | Standards | cULus Listed, DLC Premium Listed, UL Listed |
Application | For Damp Location | UPC | 069549027749 |
Packages
1 - UNIT - 1 |