STANPRO 68328 1 ft x 4 ft 40W 120V-347V 4000K L3PNB Series LED Backlit Panel
Description
L3PNB LED panel lights utilize next-generation back-lit technology, ensuring high performance, superior uniformity, and reduced glare. Featuring a 120-347V driver and the versatility to change the colour temperature and lumen output with a simple switch, the L3PNB series is the premier and cost-effective solution for reducing stocking inventory.These commercial grade LED panels lights are the ideal replacement for traditional fluorescent fixtures in offices, schools, and commercial buildings.
Specifications
Brand Name | Stanpro | Item Name | LED Backlit Panel |
Type | Dimmable | Voltage Rating | 120 - 347 VAC |
Fixture Wattage | 40 W | Lamp Type | LED |
Housing Finish | White | DLC | Y |
DLC Code | PLVXR1DUSSH2 | DLC Class | Standard |
DLC Version | 5.1 | Beam Angle | 110° Vertical/110° Horizontal |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 82 | Lumens | 4500 lm |
Mounting Type | Recessed, Suspended, Surface | Housing Material | Aluminum Alloy |
Dimensions | 4 ft L x 1 ft W x 2-7/16 in D | Standards | cULus Listed, DLC Listed, ICES 005, FCC Compliant |
Application | For Damp Locations | UPC | 069549016750 |
Packages
1 - UNIT - 1 |