![stnl3pnb2lpsq3c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335383001.jpg?preset=medium)
STANPRO 2 ft x 2 ft 120V-347V 3500K/4000K/5000K L3PNB Series LED Backlit Panel
Description
L3PNB LED panel lights utilize next-generation back-lit technology, ensuring high performance, superior uniformity, and reduced glare. Featuring a 120-347V driver and the versatility to change the colour temperature and lumen output with a simple switch, the L3PNB series is the premier and cost-effective solution for reducing stocking inventory.These commercial grade LED panels lights are the ideal replacement for traditional fluorescent fixtures in offices, schools, and commercial buildings.
Specifications
Brand Name | Stanpro | Item Name | LED Backlit Panel |
Type | Dimmable | Voltage Rating | 120 - 347 VAC |
Fixture Wattage | 20/30/40 W | Lamp Type | LED |
Housing Finish | White | DLC | Y |
DLC Code | PLYFCY4BLFCC | DLC Class | Standard |
DLC Version | 5.1 | Beam Angle | 110° Vertical/110° Horizontal |
Average Life | 50000 hr | Color Temperature | 3500/4000/5000 K |
Color Rendering Index (CRI) | 82 | Lumens | 2400/3500/4400/3600/4500 lm |
Mounting Type | Recessed, Suspended, Surface | Housing Material | Aluminum Alloy |
Dimensions | 2 ft L x 2 ft W x 2-7/16 in D | Standards | cULus Listed, DLC Listed, ICES 005, FCC Compliant |
Application | For Damp Locations | UPC | 069549017023 |
Packages
1 - UNIT - 1 |