
ACUITY 243NUU 2 ft x 4 ft 120V-277V 3500K 4600LM 82CRI BLT Series Low-Profile Recessed LED Troffer (Curved, Linear Prisms), White
Description
The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/8") also makes it an excellent choice for renovation projects.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Troffer |
Type | Low Profile, Dimmable, Rectangular | Voltage Rating | 120 - 277 V |
Fixture Wattage | 38 W | Lamp Type | LED |
Housing Finish | Gloss White | DLC | Y |
DLC Code | PXHYA8DJ | DLC Class | Standard |
DLC Version | 5 | Series | 2BLT4 |
Average Life | 60000 hr | Light Color | Warm White |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 82 |
Lens Type | Curved, Linear Prism | Lumens | 4600 lm |
Mounting Type | Recessed/Ceiling | Dimensions | 2 ft L x 4 ft W x 2-3/8 in H |
Standards | CSA Certified, DLC Listed | Application | For Schools, Offices and other Commercial Spaces, Retail, Hospitals and Healthcare Facilities |
UPC | 190887468656 |
Packages
1 - UNIT - 1 |