Abbotsford
ykl2fsl233lez1lp840

ACUITY 224NUR 2 ft x 2 ft 120-277V 4000K 4000LM FS Series Recessed LED Troffer

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:224NUR
Documents Documents

Description

The 2 ft. by 2 ft. FSL LED lensed lay-in delivers 3300 lumens and 4000 kelvin CCT for quality illumination in applications where LED is desired and budget-consciousness is needed.

Specifications

Brand Name Lithonia Lighting Item Name LED Fixture
Type Static, Dimmable Voltage Rating 120 - 277 VAC, 0 - 10 V Dimming
Fixture Wattage 27.1 W Lamp Type LED
Housing Finish Polyester Coated Series FS
Average Life 60000 hr Color Temperature 3300 K
Color Rendering Index (CRI) 80 Lens Type Satin White
Lumens 3300 lm Mounting Type Recessed
Housing Material Cold Rolled Steel Dimensions 24 in L x 24 in W x 4-3/8 in D
Standards DLC, CSA Certified Application For Hospital, Library, Open Office, Private Office, Retail
UPC 820476874406

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok