ACUITY 224NUL 2 ft x 4 ft 120V-277V 4000L 4000K FS Series Recessed LED Troffer
Description
The FS Series Recessed LED Luminaire by Lithonia Lighting® achieves the perfect combination of advanced LED technology, modern aesthetics and value. Its remarkable energy savings, long life and exceptional performance are ideal for office, school, retail and healthcare applications. Engineered to minimize jobsite assembly, the FS Series makes it easy to transition from fluorescent to LED.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Fixture |
Type | Static, Dimmable | Voltage Rating | 120 - 277 VAC, 0 - 10 V Dimming |
Fixture Wattage | 31.7 W | Lamp Type | LED |
Housing Finish | Polyester Coated | Series | FS |
Average Life | 60000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Satin White |
Lumens | 4000 lm | Mounting Type | Recessed |
Housing Material | Cold Rolled Steel | Dimensions | 48 in L x 24 in W x 4-3/8 in D |
Standards | DLC, CSA Certified | Application | For Hospital, Library, Open Office, Private Office, Retail |
UPC | 820476874369 |
Packages
1 - UNIT - 1 |