ACUITY 224GR9 2 ft x 4 ft 120-277V 3500K 4000LM FS Series Recessed LED Troffer
Description
The 2 ft. by 4 ft. FSL LED lensed lay-in delivers 4000 lumens and 3500 kelvin CCT for quality illumination in applications where LED is desired and budget-consciousness is needed.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Fixture |
Type | Static, Dimmable | Voltage Rating | 120 - 277 VAC, 0 - 10 V Dimming |
Fixture Wattage | 33.2 W | Lamp Type | LED |
Housing Finish | Polyester Coated | Series | FS |
Average Life | 60000 hr | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 82 | Lens Type | Satin White |
Lumens | 4327 lm | Mounting Type | Recessed |
Housing Material | Cold Rolled Steel | Dimensions | 48 in L x 24 in W x 4-3/8 in D |
Standards | DLC, CSA Certified | Application | For Hospital, Library, Open Office, Private Office, Retail |
UPC | 820476827877 |
Packages
1 - UNIT - 1 |