Abbotsford
ykl2fsl448lez1lp840

ACUITY 224P25 2 ft x 4 ft 120V-277V 4800L 4000K FS Series Recessed LED Troffer

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:224P25
Documents Documents

Description

The 2 ft. by 4 ft. FSL LED lensed lay-in delivers 4800 lumens and 4000 kelvin CCT for quality illumination in applications where LED is desired and budget-consciousness is needed.

Specifications

Brand Name Lithonia Lighting Item Name LED Fixture
Type Static, Dimmable Voltage Rating 120 V, 0 - 10 V Dimming
Fixture Wattage 39.2 W Lamp Type LED
Housing Finish Polyester Coated Series FS
Average Life 60000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 82 Lens Type Satin White
Lumens 5089 lm Mounting Type Recessed
Housing Material Cold Rolled Steel Dimensions 48 in L x 24 in W x 4-3/8 in D
Standards DLC, CSA Certified Application For Hospital, Library, Open Office, Private Office, Retail
UPC 820476876110

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok