ACUITY 225FFY 2 ft x 2 ft 347V 4000K 2GTL Series LED Recessed Troffer, White
Description
The benefits of LED lighting get even better when that lighting comes with options to suit your needs — and a price to suit your budget. The GTL Series LED troffer is a specifiable, general-purpose recessed LED troffer that offers flexibility for budget-constrained spaces.The GT Series LED recessed troffer's economical, solid-state lighting is ideal for new construction, renovation and retrofit opportunities. It is ideal for the broad range of applications where general-purpose fluorescent lighting currently prevails including offices, schools and commercial general-ambient applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Troffer |
Type | Direct, Symmetric, Electronic Transformer | Voltage Rating | 347 V |
Fixture Wattage | 39 W | Lamp Type | LED - Static |
Number of Lamps | 0 | Housing Finish | White |
Lamp Wattage | 39.6 W | Color Temperature | 4000 - 4000 K |
Ballast Type | Electronic Transformer | Lens Type | Opal Plastic |
Lumens | 3883 lm | Mounting Type | Recessed |
Housing Material | Steel, Plastic Cover | Dimensions | 610 mm L x 610 mm W |
Standards | CSA Certified | Application | Classroom, Conference Room, Hospital, Open Office, Retail |
UPC | 820476012259 |
Packages
1 - UNIT - 1 |