ACUITY 225FFT 2 ft x 2 ft 347V 3500K 2GTL Series LED Recessed Troffer, White
Description
The benefits of LED lighting get even better when that lighting comes with options to suit your needs — and a price to suit your budget. The GTL Series LED troffer is a specifiable, general-purpose recessed LED troffer that offers flexibility for budget-constrained spaces.The GT Series LED recessed troffer's economical, solid-state lighting is ideal for new construction, renovation and retrofit opportunities. It is ideal for the broad range of applications where general-purpose fluorescent lighting currently prevails including offices, schools and commercial general-ambient applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | Troffer |
Type | Dimmable | Voltage Rating | 347 V |
Fixture Wattage | 43 W | Lamp Type | LED |
Series | 2GTL | Average Life | 72000 hr |
Light Color | Bright White | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 80 | Lens Type | #12 Pattern Prismatic Acrylic |
Mounting Type | Recessed | Housing Material | Steel |
Dimensions | 24 in L x 24 in W x 3-1/4 in D | Standards | CSA Certified, DLC Certified |
Application | For A Wide Range of Applications Such as Schools, Offices and Hospitals | UPC | 820476012235 |
Packages
1 - UNIT - 1 | 56 - SKID - 56 |