ACUITY 224P54 2 ft x 2 ft 120V-277V 4000K 2GTL Series LED Recessed Troffer, White
Description
The benefits of LED lighting get even better when that lighting comes with options to suit your needs — and a price to suit your budget. The GTL Series LED troffer is a specifiable, general-purpose recessed LED troffer that offers flexibility for budget-constrained spaces.The GT Series LED recessed troffer's economical, solid-state lighting is ideal for new construction, renovation and retrofit opportunities. It is ideal for the broad range of applications where general-purpose fluorescent lighting currently prevails including offices, schools and commercial general-ambient applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Troffer |
Type | Dimmable, Rectangular | Voltage Rating | 120 -277 V |
Fixture Wattage | 33.3 W | Lamp Type | LED |
Housing Finish | Polyester Coated Gloss White | Series | 2FSL4 |
Average Life | 60000 hr | Light Color | Cool White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Satin White | Lumens | 4450 lm |
Mounting Type | Recessed | Housing Material | Cold Rolled Steel |
Dimensions | 4 ft L x 2 ft W x 4-3/8 in H | Includes | Integral T-Bar Clips |
Standards | CSA Certified, DLC Listed | Application | For Office, School, Retail and Healthcare Applications |
UPC | 753573916659 |
Packages
1 - UNIT - 1 | 56 - Skid = 56 |