![ykl2gtl440lez1lp840n100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/312551866.jpg?preset=medium)
ACUITY 230C26 2 ft x 4 ft 120V-277V 4000LM 4000K 2GTL Series LED Recessed Troffer with eldoLED dim Driver, White
Description
LED fixture.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Recessed Troffer |
Type | Dimming | Voltage Rating | 120 - 277 V |
Lamp Type | LED | Housing Finish | White |
Series | 2GTL | Color Temperature | 4000 K |
Lumens | 4000 Im | Mounting Type | Recessed |
Dimensions | 4 ft L x 2 W ft |
Packages
1 - UNIT - 1 |