Abbotsford
ykl2gtl44400lmlp840

ACUITY 237C2A 2 ft x 4 ft 120V-277V 4000LM 4000K 2GTL Series LED Recessed Troffer, White

Price $189.39 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:237C2A
Documents Documents

Description

The benefits of LED lighting get even better when that lighting comes with options to suit your needs — and a price to suit your budget. The GTL Series LED troffer is a specifiable, general-purpose recessed LED troffer that offers flexibility for budget-constrained spaces.The GT Series LED recessed troffer's economical, solid-state lighting is ideal for new construction, renovation and retrofit opportunities. It is ideal for the broad range of applications where general-purpose fluorescent lighting currently prevails including offices, schools and commercial general-ambient applications.

Specifications

Brand Name Acuity Brands Item Name LED Troffer
Type Direct/Indirect, Symmetric, T-Bar Voltage Rating 0 - 120 V
Fixture Wattage 35 W Lamp Type Exchangeable LED
Number of Lamps 1 Housing Finish White
Lamp Wattage 35 W Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lumens 4000 lm
Mounting Type Ceiling, Suspended Housing Material Steel
Dimensions 4 ft L x 2 ft W UPC 889804706956

Packages

1 - UNIT - 1