![yklcpanl2x4405060lm40km2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/332000908.jpg?preset=medium)
ACUITY 2 ft x 4 ft 120/277V 4000/5000/6000LM 4000K CPANL Series LED Switchable Lumen Flat Panel, White
Description
The versatile CPANL LED Switchable Lumen Flat Panel features an integrated driver, with a rigid, deep-drawn backplate that allows CPANL to be suspended or mounted directly to a surface. Its unique, Switchable Lumen feature adds to the panel’s flexibility by allowing you to choose between three lumen outputs with a simple switch. CPANL is ideal for applications such as schools, commercial office, retail and healthcare spaces.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Flat Panel |
Type | Switchable, Lumen, Rectangular, Square | Voltage Rating | 120 - 277 V, 0 - 10 V Dimming |
Lamp Type | LED | Housing Finish | White |
Series | CPANL | Lamp Wattage | 32/42/53 W |
Average Life | 60000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Satin White |
Lumens | 4000/5000/6000 lm | Mounting Type | Recessed, Surface |
Housing Material | Aluminum Frame | Dimensions | 4 ft L x 2 ft W x 1.26 in D |
Includes | Integral T-Bar Clips | Standards | CSA Certified, DLC Listed, IC Rated |
Application | For Schools, Offices, Retail, Convenience Stores, Hospitals, Healthcare Facilities and Other Commercial Spaces |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | SKID - SKID - 28 |