ACUITY 265X51 2 ft x 4 ft 4000K 4300LM 80CRI CPX Series LED Lay-In Panel, White
Description
The CPX Series LED is a low-glare panel featuring an external driver. This cost-effective, reliable flat panel is visually comfortable and can be recessed mounted. Suitable for many applications such as schools, offices, retail, convenience stores, hospitals, healthcare facilities and other commercial spaces. Certain airborne contaminants can diminish integrity of acrylic.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Flat Panel |
Type | Dimmable | Voltage Rating | 120 - 347 V |
Fixture Wattage | 40 W | Lamp Type | LED - Static |
DLC | Y | DLC Code | PS0SKVEY |
DLC Class | Standard | DLC Version | 5.1 |
Series | CPX | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Satin White | Lumens | 4692 lm |
Enclosure Type | IP5X | Mounting Type | Recessed |
Housing Material | Aluminum | Dimensions | 4 ft L x 2 ft W x 1.7 in D |
Includes | Integral T-Bar | Standards | CSA Certified, DLC Certified, IC Rated, NOM Certified, NSF Approved |
Application | For Schools, Offices, Retail, Convenience Stores, Hospitals, Healthcare Facilities and Commercial Spaces Application | UPC | 193048887198 |
Packages
1 - UNIT - 1 |