ACUITY 2628H4 2ft x 4ft 4000K 6000LM 80CRI CPX Series LED Lay-In Panel, White
Description
The CPX Series LED is a low-glare panel featuring an external driver. This cost-effective, reliable flat panel is visually comfortable and can be recessed mounted. Suitable for many applications such as schools, offices, retail, convenience stores, hospitals, healthcare facilities and other commercial spaces. Certain airborne contaminants can diminish integrity of acrylic.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Flat Panel | Voltage Rating | 120 - 277 V |
Lamp Type | LED - Static | Housing Finish | White |
DLC | Y | DLC Code | PX1K0BID |
DLC Class | Standard | DLC Version | 5 |
Series | CPX | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | 0 - 10 V Dimming | Lens Type | Satin White |
Lumens | 6000 lm | Mounting Type | Recessed/Surface/Suspended |
Housing Material | Extruded Aluminum | Dimensions | 47.8 in L x 23.8 in W x 1.7 in D |
Includes | Integral T-Bar Clips | Standards | CSA Certified, DLC Listed, IC Rated, NSF Certified, NOM Certified |
Application | For Schools, Commercial Office or Small Retail Footprint Projects |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |