ACUITY 2 ft x 4 ft 43W 120V-277V 3500K 4920LM BLC Series LED Center Basket Troffer, White
Description
The BLC troffer by Lithonia Lighting delivers soft, glare-free, ambient lighting in a popular center-basket design. The slim profile of the luminaire, coupled with energy-saving LED technology make BLC the ideal choice for renovation or new construction.
Specifications
Brand Name | Lithonia Lighting | Item Name | Center Basket LED Troffer |
Voltage Rating | 120 - 277 V | Fixture Wattage | 43 W |
Lamp Type | LED | Housing Finish | White |
DLC | Y | DLC Code | PMPNPHSO |
DLC Class | Standard | DLC Version | 5 |
Series | BLC | Average Life | 60000 hr |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Lens Type | Extruded Acrylic | Lumens | 5000 lm |
Mounting Type | Recessed | Housing Material | Aluminum |
Dimensions | 4 ft L x 2 ft W x 2-3/8 H in | Standards | CSA Certified, DLC Listed, IC Rated |
Application | For Schools, Offices, Retail, Healthcare Facilities and Other Commercial Spaces | UPC | 191848536636 |
Packages
1 - UNIT - 1 |