ACUITY 2 ft x 4 ft 120-277V 50W 3500K 4500LM GTL Series LED Troffer
Description
Affordable LED lay-in that delivers general ambient lighting for many applications such as schools, offices and hospitals. Smooth hemmed sides and smooth inward-formed end flanges for easy handling. Long-life LEDs, coupled with high-efficiency drivers, provide a superior level of illumination. Rated to deliver L80 performance for 50,000 hours. Fully dimmable down to10%. CSA certified to U.S. and Canadian standards. Design Lights Consortium (DLC) Listed.
Specifications
Brand Name | Acuity Brands | Item Name | LED Recessed Troffer |
Voltage Rating | 120 - 277 V | Lamp Type | LED |
Housing Finish | White | Lamp Wattage | 50 W |
Color Temperature | 3500 K | Dimensions | 4 ft L x 2 W ft |
Standards | CSA Certified, DLC Listed | Application | Offices, Schools, Hospitals |
Packages
1 - UNIT - 1 | 7 - UNIT - SKID 7 |